
1 F ALUM ADAPTER X ML NPT, TYPE F ALUM ADAPTER X ML NPT
Mfr # F100A
Zoro # G014914840
product price:Â $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Body Material
Aluminum
Standards
ASTM B85 Grade 383
Size
1 in
Max. Pressure
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F100A
Zoro #
G014914840
UPC #
746041023232
Country of Origin
China
Dimensions
Size
1 in
Details
Body Material
Aluminum
Standards
ASTM B85 Grade 383
Max. Pressure
250 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.