Zoro Homepage

1 NBR CG GASKET, BLACK

  • Mfr # S100N

  • Zoro # G816477857


product price: $0.39
/ea
Sold in multiples of 27 for $10.53

Key Features

Color
Black
Outside Dia.
1.563 in
Inside Dia.
1.063 in
Material of Construction
Nitrile Butadiene Rubber (NBR)
Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S100N
Zoro #
G816477857
UPC #
746041023416
Country of Origin
China

Dimensions

Outside Dia.
1.563 in
Inside Dia.
1.063 in
Pipe Size
1 in

Details

Color
Black
Material of Construction
Nitrile Butadiene Rubber (NBR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.