Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10in X 20ft RUBBER WATER S/D, 75 PSI

  • Mfr # 4450-1000-020

  • Zoro # G116477748


product price: $88.19
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia.
10.91 in
Reinforcement
4 Synthetic Fabric
Tube Material
Blend, Ethylene Propylene Diene Monomer (EPDM)
Max. Pressure
75 psi
Inside Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4450-1000-020
Zoro #
G116477748
UPC #
746041327781
Country of Origin
Turkey

Dimensions

Outside Dia.
10.91 in
Inside Dia.
10 in
Bend Radius
50 in
Length
20 ft

Details

Reinforcement
4 Synthetic Fabric
Tube Material
Blend, Ethylene Propylene Diene Monomer (EPDM)
Max. Pressure
75 psi
Vacuum Rating
28 in Hg @ 68° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.