1/2 D 316SS, COUPLER X F NPT
Mfr # D050SS
Zoro # G916492026
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Material of Construction
316 Stainless Steel
Size (In.)
1/2 in
Max. Pressure (PSI)
150 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D050SS
Zoro #
G916492026
UPC #
746041335519
Country of Origin
China
Dimensions
Size (In.)
1/2 in
Details
Material of Construction
316 Stainless Steel
Max. Pressure (PSI)
150 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.