Zoro Homepage

1/2 E 316SS, ADAPTER X SHANK

  • Mfr # E050SS

  • Zoro # G016491820


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Max. Pressure (PSI)
150 psi
Material of Construction
316 Stainless Steel
Size (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E050SS
Zoro #
G016491820
UPC #
746041335724
Country of Origin
China

Dimensions

Size (In.)
1/2 in

Details

Max. Pressure (PSI)
150 psi
Material of Construction
316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.