Zoro Homepage

1/2 NBR CG GASKET, BLACK

  • Mfr # S050N

  • Zoro # G116477922


product price: $0.29
/ea
Sold in multiples of 32 for $9.28

Key Features

Color
Black
Material of Construction
Nitrile Butadiene Rubber (NBR)
Outside Dia.
1.031 in
Inside Dia.
0.688 in
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S050N
Zoro #
G116477922
UPC #
746041333782
Country of Origin
China

Dimensions

Outside Dia.
1.031 in
Inside Dia.
0.688 in
Pipe Size
1/2 in

Details

Color
Black
Material of Construction
Nitrile Butadiene Rubber (NBR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.