1/2in x 100ft TEXTILE REINFORCED, YELLOW AIR 300 PSI, SOLD IN 100 FOOT LENGTH INCREMENTS
- Mfr # 4305-0050-100
- Zoro # G016478166
product price:Â
$
3.15
/ea
Sold in multiples of 100 for
$315.00
Key Features
Tube Material
Nitrile Blend
Cover Material
Nitrile, Styrene Butadiene Rubber (SBR)
Length
100 ft
Bend Radius (In.)
6 in
Pneumatic Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4305-0050-100
- Zoro #
- G016478166
- UPC #
- 746041325381
- Country of Origin
- Türkiye
Dimensions
- Length
- 100 ft
- Bend Radius (In.)
- 6 in
- Outside Dia.
- 0.91 in
- Inside Dia.
- 1/2 in
Details
- Tube Material
- Nitrile Blend
- Cover Material
- Nitrile, Styrene Butadiene Rubber (SBR)
- Pneumatic Hose Color
- Black
- Temp. Range
- -32 Degrees to 93 Degrees C (-25 Degrees to 200 Degrees F)
- Color
- Yellow
- Reinforcement
- 2
- Max. Pressure (PSI)
- 300 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.