Shop JASON INDUSTRIAL
See all product information
Create Account
1/2in X 100ft WIRE REINFORCED, YELLOW AIR 600 PSI, SOLD IN 100 FOOT LENGTH INCREMENTS
- Mfr # 4805-0050-100
- Zoro # G216477754
product price:Â
$
5.39
/ea
Sold in multiples of 100 for
$539.00
Key Features
Tube Material
Nitrile Blend
Cover Material
Styrene Butadiene Rubber (SBR)
Length
100 ft
Color
Yellow
Temp. Range
-32 Degrees to 93 Degrees C (-25 Degrees to 200 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4805-0050-100
- Zoro #
- G216477754
- UPC #
- 746041325169
- Country of Origin
- Türkiye
Dimensions
- Length
- 100 ft
- Inside Dia.
- 1/2 in
- Outside Dia.
- 0.91 in
- Bend Radius (In.)
- 5.5 in
Details
- Tube Material
- Nitrile Blend
- Cover Material
- Styrene Butadiene Rubber (SBR)
- Color
- Yellow
- Temp. Range
- -32 Degrees to 93 Degrees C (-25 Degrees to 200 Degrees F)
- Max. Pressure (PSI)
- 600 psi @ 68° F
- Pneumatic Hose Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.