12in X 20ft FDA BULK SUCTION, 3/16in TUBE 100 PSI
Mfr # 4460-1200-020
Zoro # G016478036
product price: $168.99
/eaKey Features
Tube Material
Natural Rubber (NR)
Inside Dia.
12 in
Outside Dia.
12.83 in
Max. Pressure
100 psi
Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4460-1200-020
Zoro #
G016478036
UPC #
746041341886
Country of Origin
Türkiye
Dimensions
Inside Dia.
12 in
Outside Dia.
12.83 in
Length
20 ft
Bend Radius
60 in
Details
Tube Material
Natural Rubber (NR)
Max. Pressure
100 psi
Color
Gray
Reinforcement
2
Vacuum Rating
29 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.