12in x 20ft HD PVC FAB WATER SUC, CORR CLEAR/ORANGE

  • Mfr # 3076-1200-020

  • Zoro # G116478011


product price:  $130.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
12 in
Max. Pressure
280 psi
Vacuum Rating
28 in Hg @ 68° F
Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3076-1200-020
Zoro #
G116478011
UPC #
746041482961
Country of Origin
China

Dimensions

Inside Dia.
12 in
Length
20 ft
Bend Radius
46 in
Outside Dia.
13.8 in

Details

Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
280 psi
Vacuum Rating
28 in Hg @ 68° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.