
1/4 F ALUM ADAPTER X ML NPT, TYPE F ALUM ADAPTER X ML NPT
Mfr # F075A
Zoro # G414914860
product price:Â $2.79
/ea
Sold in multiples of 3 for $8.37
Key Features
Body Material
Aluminum
Standards
ASTM B85 Grade 383
Max. Pressure
250 psi
Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F075A
Zoro #
G414914860
UPC #
746041060275
Country of Origin
China
Dimensions
Size
3/4 in
Details
Body Material
Aluminum
Standards
ASTM B85 Grade 383
Max. Pressure
250 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.