14in X 20ft FDA BULK SUCTION, 3/16in TUBE 100 PSI
Mfr # 4460-1400-020
Zoro # G116478059
product price: $209.99
/eaKey Features
Tube Material
Natural Rubber (NR)
Inside Dia.
14 in
Outside Dia.
14.76 in
Max. Pressure
100 psi
Length
20 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4460-1400-020
Zoro #
G116478059
UPC #
746041341893
Country of Origin
Türkiye
Dimensions
Inside Dia.
14 in
Outside Dia.
14.76 in
Length
20 ft
Bend Radius
72 in
Details
Tube Material
Natural Rubber (NR)
Max. Pressure
100 psi
Color
Gray
Vacuum Rating
29 in Hg @ 68° F
Reinforcement
2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.