1in x 100ft, MSHA MINE SPRAY, SOLD IN 100 FOOT LENGTH INCREMENTS
Mfr # 4182-0100-100
Zoro # G416478032
product price: $5.79
/ea
Sold in multiples of 100 for $579.00
Key Features
Bend Radius
11 in
Standards
MSHA Rating IC-84-42
Hose Cover Material
Chloroprene Rubber (CR)
Max. Working Pressure (PSI)
1,000 psi @ 68° F
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4182-0100-100
Zoro #
G416478032
UPC #
746041325701
Country of Origin
Turkey
Dimensions
Bend Radius
11 in
Hose Length
100 ft
Hose Outside Dia.
1.49 in
Details
Standards
MSHA Rating IC-84-42
Hose Cover Material
Chloroprene Rubber (CR)
Max. Working Pressure (PSI)
1,000 psi @ 68° F
Hose Color
Black
Color
Yellow
Temp. Range
-18 to +93 °C ( 0 to +200 °F )
Reinforcement
2 Steel
Material Hose Tube Material
Styrene Butadiene Rubber (SBR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.