Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in X 100ft PVC FDA CLEAR, SPRING WIRE 75 PSI

  • Mfr # 4600-1000

  • Zoro # G616501448


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Inside Dia.
1 in
Tube Material
Polyvinyl Chloride (PVC)
Bend Radius
1.7 in
Color
Clear
Vacuum Rating
29 in Hg @ 68° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4600-1000
Zoro #
G616501448
UPC #
746041328443
Country of Origin
Turkey

Dimensions

Inside Dia.
1 in
Bend Radius
1.7 in
Outside Dia.
1.31 in
Length
100 ft

Details

Tube Material
Polyvinyl Chloride (PVC)
Color
Clear
Vacuum Rating
29 in Hg @ 68° F
Max. Pressure
75 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.