1in X 100ft TEXTILE REINFORCED, YELLOW AIR, SOLD IN 100 FOOT LENGTH INCREMENTS
- Mfr # 4305-0100-100
- Zoro # G816478069
product price:Â
$
4.95
/ea
Sold in multiples of 100 for
$495.00
Key Features
Tube Material
Nitrile Blend
Cover Material
Nitrile, Styrene Butadiene Rubber (SBR)
Length
100 ft
Color
Yellow
Temp. Range
-32 Degrees to 93 Degrees C (-25 Degrees to 200 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4305-0100-100
- Zoro #
- G816478069
- UPC #
- 746041325404
- Country of Origin
- Türkiye
- Tube Material
- Nitrile Blend
- Cover Material
- Nitrile, Styrene Butadiene Rubber (SBR)
- Color
- Yellow
- Temp. Range
- -32 Degrees to 93 Degrees C (-25 Degrees to 200 Degrees F)
- Max. Pressure (PSI)
- 300 psi @ 68° F
- Reinforcement
- 2
- Pneumatic Hose Color
- Black
Dimensions
- Length
- 100 ft
- Outside Dia.
- 1.46 in
- Inside Dia.
- 1 in
- Bend Radius (In.)
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.