1in x 150ft EPDM STEAM, RED 250 PSI WP

  • Mfr # 4816-0100-150

  • Zoro # G616478016


product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Hose Length
150 ft
Hose Color
Red
Max. Working Pressure (PSI)
250 psi @ 68° F
Bend Radius
11.8 in
Hose Outside Dia.
1.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4816-0100-150
Zoro #
G616478016
UPC #
746041494636
Country of Origin
Turkey

Dimensions

Hose Length
150 ft
Bend Radius
11.8 in
Hose Outside Dia.
1.52 in
Hose Inside Dia.
1 in

Details

Hose Color
Red
Max. Working Pressure (PSI)
250 psi @ 68° F
Temp. Range
-40 to +206 °C ( -40 to +403 °F )

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.