Shop JASON INDUSTRIAL
See all product information
Create Account
1in x 200ft, MSHA MINE SPRAY/WASHDOWN
Mfr # 4183-0100-200
Zoro # G316478026
product price:Â $152.59
/ea
Sold in multiples of 2 for $305.18
Free Shipping & Returns
Key Features
Color
Yellow
Hose Cover Material
Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC), Synthetic Rubber
Max. Working Pressure (PSI)
1,000 psi @ 68° F
Hose Inside Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4183-0100-200
- Zoro #
- G316478026
- UPC #
- 746041518325
- Country of Origin
- Türkiye
Dimensions
- Hose Inside Dia.
- 1 in
Details
- Color
- Yellow
- Hose Cover Material
- Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC), Synthetic Rubber
- Max. Working Pressure (PSI)
- 1,000 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.