Zoro Homepage

1in x 50ft, MSHA MINE SPRAY

  • Mfr # 4182-0100-050

  • Zoro # G516478079


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Hose Length
50 ft
Max. Working Pressure (PSI)
1,000 psi @ 68° F
Temp. Range
-18 to +93 °C ( 0 to +200 °F )
Hose Outside Dia.
1.49 in
Hose Cover Material
Chloroprene Rubber (CR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4182-0100-050
Zoro #
G516478079
UPC #
746041325695
Country of Origin
Turkey

Dimensions

Hose Length
50 ft
Hose Outside Dia.
1.49 in
Bend Radius
11 in
Hose Inside Dia.
1 in

Details

Max. Working Pressure (PSI)
1,000 psi @ 68° F
Temp. Range
-18 to +93 °C ( 0 to +200 °F )
Hose Cover Material
Chloroprene Rubber (CR)
Reinforcement
2 Steel
Color
Yellow
Material Hose Tube Material
Styrene Butadiene Rubber (SBR)
Standards
MSHA Rating IC-84-42
Hose Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.