1in X 50ft TEXTILE REINFORCED, YELLOW AIR 400 PSI

  • Mfr # 4302-0100-050

  • Zoro # G916478167


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Cover Material
Styrene Butadiene Rubber (SBR)
Reinforcement
2
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Bend Radius (In.)
10 in
Outside Dia.
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4302-0100-050
Zoro #
G916478167
UPC #
746041325350
Country of Origin
Türkiye

Dimensions

Bend Radius (In.)
10 in
Outside Dia.
1.46 in
Length
50 ft
Inside Dia.
1 in

Details

Cover Material
Styrene Butadiene Rubber (SBR)
Reinforcement
2
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Max. Pressure (PSI)
400 psi @ 68° F
Pneumatic Hose Color
Black
Color
Yellow
Tube Material
Nitrile Blend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.