2-1/2 A BR ADAPTER X F NPT
Mfr # A250B
Zoro # G416492014
product price: $40.59
/eaKey Features
Size (In.)
2-1/2 in
Max. Pressure (PSI)
250 psi
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A250B
Zoro #
G416492014
UPC #
746041330910
Country of Origin
China
Dimensions
Size (In.)
2-1/2 in
Details
Max. Pressure (PSI)
250 psi
Material of Construction
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.