Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 BRASS NOZZLE

  • Mfr # BN250

  • Zoro # G216501510


product price: $70.29
/ea

Key Features

Max. Pressure
100 psi
Finish
Satin
Thread Type
NPSH (National Pipe Straight Hose)
Material
Cast Brass
Thread Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN250
Zoro #
G216501510
UPC #
746041334338
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
2-1/2 in

Details

Max. Pressure
100 psi
Finish
Satin
Thread Type
NPSH (National Pipe Straight Hose)
Material
Cast Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.