2-1/2 F AL ADAPTER X M NPT
Mfr # F250A
Zoro # G716492059
product price: $9.19
/eaSold in multiples of 2 for $18.38
Key Features
Material of Construction
Aluminum
Max. Pressure (PSI)
150 psi
Size (In.)
2-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F250A
Zoro #
G716492059
UPC #
746041053277
Country of Origin
China
Dimensions
Size (In.)
2-1/2 in
Details
Material of Construction
Aluminum
Max. Pressure (PSI)
150 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.