2-1/2 NBR CG GASKET, BLACK
Mfr # S250N
Zoro # G216477839
product price: $1.19
/eaSold in multiples of 9 for $10.71
Key Features
Pipe Size
2-1/2 in
Inside Dia.
2.375 in
Outside Dia.
3.125 in
Material of Construction
Nitrile Butadiene Rubber (NBR)
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S250N
Zoro #
G216477839
UPC #
746041061494
Country of Origin
China
Dimensions
Pipe Size
2-1/2 in
Inside Dia.
2.375 in
Outside Dia.
3.125 in
Details
Material of Construction
Nitrile Butadiene Rubber (NBR)
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.