Zoro Homepage

2 A 316SS, ADAPTER X FEMALE NPT

  • Mfr # A200SS

  • Zoro # G016492049


product price: $15.15
/ea

Key Features

Max. Pressure (PSI)
250 psi
Material of Construction
316 Stainless Steel
Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team