Zoro Homepage

2 A AL ADAPTER X F NPT

  • Mfr # A200AL

  • Zoro # G516491917


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Size (In.)
2 in
Max. Pressure (PSI)
250 psi
Material of Construction
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team