2 BRASS NOZZLE
Mfr # BN200
Zoro # G416501600
product price: $49.59
/eaKey Features
Finish
Satin
Length
12 in
Material
Cast Brass
Max. Pressure
100 psi
Thread Type
NPSH (National Pipe Straight Hose)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN200
Zoro #
G416501600
UPC #
746041334321
Country of Origin
Taiwan, Province of China
Dimensions
Length
12 in
Thread Size
2 in
Details
Finish
Satin
Material
Cast Brass
Max. Pressure
100 psi
Thread Type
NPSH (National Pipe Straight Hose)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.