2 E 316SS, ADAPTER X SHANK
Mfr # E200SS
Zoro # G116491829
product price: $20.99
/eaKey Features
Max. Pressure (PSI)
250 psi
Material of Construction
316 Stainless Steel
Size (In.)
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E200SS
Zoro #
G116491829
UPC #
746041335762
Country of Origin
China
Dimensions
Size (In.)
2 in
Details
Max. Pressure (PSI)
250 psi
Material of Construction
316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.