2 X 100 EPDM BLACK SUCTION & DISCHARGE HOSE- BULK, BLACK EPDM RUBBER SUCTION - BULK

  • Mfr # 4450-0200-100

  • Zoro # G714914737


product price:  $6.59
/ea
Sold in multiples of 100 for $659.00

Key Features

Tube Material
Blend, Ethylene Propylene Diene Monomer (EPDM)
Inside Dia.
2 in
Outside Dia.
2.49 in
Max. Pressure
150 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4450-0200-100
Zoro #
G714914737
UPC #
746041055714
Country of Origin
Turkey

Dimensions

Inside Dia.
2 in
Outside Dia.
2.49 in
Length
100 ft
Bend Radius
8 in

Details

Tube Material
Blend, Ethylene Propylene Diene Monomer (EPDM)
Max. Pressure
150 psi
Reinforcement
2 Synthetic Fabric
Vacuum Rating
28 in Hg @ 68° F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.