2 X 100 HD PVC FAB FOOD, FDA 3A CLEAR/WHITE SUCTION, SOLD IN 100 FOOT LENGTH INCREMENTS
- Mfr # 3012-0200-100
- Zoro # G916501995
product price:Â
$
10.15
/ea
Sold in multiples of 100 for
$1,015.00
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
2 in
Max. Pressure
100 psi
Bend Radius
4 in
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3012-0200-100
- Zoro #
- G916501995
- UPC #
- 746041428693
- Country of Origin
- Korea, Republic of
- Tube Material
- Polyvinyl Chloride (PVC)
- Max. Pressure
- 100 psi
- Vacuum Rating
- Up to 29 inHg @ 68° F
Dimensions
- Inside Dia.
- 2 in
- Bend Radius
- 4 in
- Length
- 100 ft
- Outside Dia.
- 2.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.