2 X 100 HD SBR AR STATIC DISS, PVC HELIX BLACK/BLACK, SOLD IN 100 FOOT LENGTH INCREMENTS

  • Mfr # 3035-0200-100

  • Zoro # G716501553


product price:  $8.25
/ea
Sold in multiples of 100 for $825.00

Key Features

Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
2 in
Bend Radius
2.5 in
Max. Pressure
40 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3035-0200-100
Zoro #
G716501553
UPC #
746041435431
Country of Origin
Unknown

Dimensions

Inside Dia.
2 in
Bend Radius
2.5 in
Length
100 ft
Outside Dia.
2.35 in

Details

Tube Material
Styrene Butadiene Rubber (SBR)
Max. Pressure
40 psi
Vacuum Rating
29 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.