Shop JASON INDUSTRIAL
See all product information
Create Account
2 X 100 PU LINED MAT HDL, PVC COVER/HELIX BLACK/BLACK
Mfr # 3020-0200-100
Zoro # G216501978
product price:Â $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns
Key Features
Inside Dia.
2 in
Outside Dia.
2.4 in
Max. Pressure
40 psi
Length
100 ft
Bend Radius
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3020-0200-100
Zoro #
G216501978
UPC #
746041435233
Country of Origin
Unknown
Dimensions
Inside Dia.
2 in
Outside Dia.
2.4 in
Length
100 ft
Bend Radius
3 in
Details
Max. Pressure
40 psi
Vacuum Rating
29 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.