Shop JASON INDUSTRIAL

2 X 100 PU WGW VAPOR RECOVERY, CORR CLEAR/YELLOW, SOLD IN 100 FOOT LENGTH INCREMENTS

  • Mfr # 3050-0200-100

  • Zoro # G116501856


product price:  $9.15
/ea
Sold in multiples of 100 for $915.00

Key Features

Tube Material
Polyurethane
Inside Dia.
2 in
Outside Dia.
2.45 in
Max. Pressure
10 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3050-0200-100
Zoro #
G116501856
UPC #
746041435554
Country of Origin
Unknown

Dimensions

Inside Dia.
2 in
Outside Dia.
2.45 in
Length
100 ft
Bend Radius
3 in

Details

Tube Material
Polyurethane
Max. Pressure
10 psi
Vacuum Rating
15 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.