Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 X 50 800PSI CONCRETE, PLACEMENT TEXTILE REINFORCED

  • Mfr # 4370-0200-050

  • Zoro # G216501756


product price: $20.39
/ea

Key Features

Max. Working Pressure (PSI)
800 psi @ 68° F
Hose Length
50 ft
Material Hose Tube Material
Natural Elastomers
Color
Black
Hose Inside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4370-0200-050
Zoro #
G216501756
UPC #
746041422448
Country of Origin
China

Dimensions

Hose Length
50 ft
Hose Inside Dia.
2 in
Hose Outside Dia.
2.68 in
Bend Radius
13.75 in

Details

Max. Working Pressure (PSI)
800 psi @ 68° F
Material Hose Tube Material
Natural Elastomers
Color
Black
Temp. Range
-30 to +85 °C ( -22 to +185 °F )
Hose Color
Black
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.