2 X 50 PVC B-RED WATER DISCH, CPLD ANTI-L C X E AL 2 BANDS

  • Mfr # 4504-2000-050CE

  • Zoro # G216478140


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
2 in
Color
Wine Red
Max. Pressure
115 psi
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4504-2000-050CE
Zoro #
G216478140
UPC #
746041328030
Country of Origin
China

Dimensions

Inside Dia.
2 in
Length
50 ft

Details

Tube Material
Polyvinyl Chloride (PVC)
Color
Wine Red
Max. Pressure
115 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.