2 X 50 PVC B-RED WATER DISCH, CPLD M X F AB 2 BANDS EE

  • Mfr # 4504-2000-050AB

  • Zoro # G316478200


product price:  $97.79
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Color
Wine Red
Inside Dia.
2 in
Tube Material
Polyvinyl Chloride (PVC)
Length
50 ft
Max. Pressure
115 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4504-2000-050AB
Zoro #
G316478200
UPC #
746041328023
Country of Origin
China

Dimensions

Inside Dia.
2 in
Length
50 ft

Details

Color
Wine Red
Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
115 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.