2 X 50 PVC BLUE WATER DISCH, CPLD C X E AL 2 BANDS EE
Mfr # 4502-2000-050CE
Zoro # G716477834
product price: $94.79
/ea
Free Shipping & Returns
Key Features
Color
Blue
Inside Dia.
2 in
Max. Pressure
85 psi
Length
50 ft
Tube Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4502-2000-050CE
Zoro #
G716477834
UPC #
746041327941
Country of Origin
China
Dimensions
Inside Dia.
2 in
Length
50 ft
Details
Color
Blue
Max. Pressure
85 psi
Tube Material
Polyvinyl Chloride (PVC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.