2in X 100ft WIREBRAID, YELLOW AIR 600 PSI, SOLD IN 100 FOOT LENGTH INCREMENTS
- Mfr # 4806-0200-100
- Zoro # G116477861
product price:Â
$
12.65
/ea
Sold in multiples of 100 for
$1,265.00
Key Features
Length
100 ft
Inside Dia.
2 in
Bend Radius (In.)
22 in
Temp. Range
-40 Degrees to 100 Degrees C (-40 Degrees to 212 Degrees F)
Max. Pressure (PSI)
600 psi @ 68° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4806-0200-100
- Zoro #
- G116477861
- UPC #
- 746041518271
- Country of Origin
- Türkiye
- Temp. Range
- -40 Degrees to 100 Degrees C (-40 Degrees to 212 Degrees F)
- Max. Pressure (PSI)
- 600 psi @ 68° F
Dimensions
- Length
- 100 ft
- Inside Dia.
- 2 in
- Bend Radius (In.)
- 22 in
- Outside Dia.
- 2.67 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.