Zoro Homepage

2in X 50ft PVC FDA CLEAR, SPRING WIRE 50 PSI

  • Mfr # 4600-2000

  • Zoro # G416501433


product price: $11.29
/ea

Key Features

Max. Pressure
50 psi
Length
50 ft
Outside Dia.
2.36 in
Vacuum Rating
29 in Hg @ 68° F
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4600-2000
Zoro #
G416501433
UPC #
746041328498
Country of Origin
Turkey

Dimensions

Length
50 ft
Outside Dia.
2.36 in
Inside Dia.
2 in
Bend Radius
3.2 in

Details

Max. Pressure
50 psi
Vacuum Rating
29 in Hg @ 68° F
Color
Clear
Tube Material
Polyvinyl Chloride (PVC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.