2in X 50ft WIRE REINFORCED, YELLOW AIR 600 PSI

  • Mfr # 4805-0200-050

  • Zoro # G316478170


product price:  $12.49
/ea

Key Features

Bend Radius (In.)
22 in
Inside Dia.
2 in
Tube Material
Nitrile Blend
Color
Yellow
Outside Dia.
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4805-0200-050
Zoro #
G316478170
UPC #
746041325251
Country of Origin
Turkey

Dimensions

Bend Radius (In.)
22 in
Inside Dia.
2 in
Outside Dia.
2.6 in
Length
50 ft

Details

Tube Material
Nitrile Blend
Color
Yellow
Max. Pressure (PSI)
600 psi @ 68° F
Pneumatic Hose Color
Black
Cover Material
Styrene Butadiene Rubber (SBR)
Temp. Range
-32 to +93 °C ( -25 to +200 °F )

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.