Zoro Homepage

3 A BR ADAPTER X F NPT

  • Mfr # A300B

  • Zoro # G116491911


product price: $32.29
/ea

Key Features

Size (In.)
3 in
Max. Pressure (PSI)
250 psi
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team