3 F ALUM ADAPTER X ML NPT, TYPE F ALUM ADAPTER X ML NPT

  • Mfr # F300A

  • Zoro # G014914925


product price:  $8.39
/ea

Key Features

Body Material
Aluminum
Standards
ASTM B85 Grade 383
Size
3 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F300A
Zoro #
G014914925
UPC #
746041022730
Country of Origin
China

Dimensions

Size
3 in

Details

Body Material
Aluminum
Standards
ASTM B85 Grade 383
Max. Pressure
125 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.