Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 FEMALE SOCKET X SHANK, WITH O RING GALVANIZED

  • Mfr # BFS300

  • Zoro # G416501518


product price: $25.49
/ea

Key Features

Size
3 in
Type
Lock Pin Lever
O-Ring Material
Nitrile Butadiene Rubber (NBR)
Industrial Type
Type B
Process Undergone
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS300
Zoro #
G416501518
UPC #
746041334963
Country of Origin
China

Dimensions

Size
3 in

Details

Type
Lock Pin Lever
O-Ring Material
Nitrile Butadiene Rubber (NBR)
Industrial Type
Type B
Process Undergone
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.