Shop JASON INDUSTRIAL
See all product information
Create Account
3 X 100 800PSI CONCRETE, PLACEMENT TEXTILE REINFORCED
Mfr # 4370-0300-100
Zoro # G516501753
product price:Â $99.99
/eaKey Features
Color
Black
Bend Radius
16.1 in
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Temp. Range
-30 to +85 °C ( -22 to +185 °F )
Hose Outside Dia.
3.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4370-0300-100
Zoro #
G516501753
UPC #
746041422462
Country of Origin
China
Dimensions
Bend Radius
16.1 in
Hose Length
100 ft
Hose Outside Dia.
3.78 in
Hose Inside Dia.
3 in
Details
Color
Black
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Temp. Range
-30 to +85 °C ( -22 to +185 °F )
Material Hose Tube Material
Natural Elastomers
Hose Color
Black
Max. Working Pressure (PSI)
800 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.