Shop JASON INDUSTRIAL

3 X 100 EPDM BLACK SUCTION & DISCHARGE HOSE- BULK, BLACK EPDM RUBBER SUCTION- BULK

  • Mfr # 4450-0300-100

  • Zoro # G414914815


product price:  $155.59
/ea
Free Shipping & Returns

Key Features

Tube Material
Blend, Ethylene Propylene Diene Monomer (EPDM)
Inside Dia.
3 in
Outside Dia.
3.5 in
Max. Pressure
150 psi
Length
100 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4450-0300-100
Zoro #
G414914815
UPC #
746041055721
Country of Origin
Türkiye

Dimensions

Inside Dia.
3 in
Outside Dia.
3.5 in
Length
100 ft
Bend Radius
12 in

Details

Tube Material
Blend, Ethylene Propylene Diene Monomer (EPDM)
Max. Pressure
150 psi
Reinforcement
2 Synthetic Fabric
Vacuum Rating
28 in Hg @ 68° F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.