Shop JASON INDUSTRIAL
See all product information
Create Account
3 X 100 HD PU LINED CORR, MAT HDL PVC COV/HEL CLEAR/BLK
Mfr # 3022-0300-100
Zoro # G316501571
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
3 in
Outside Dia.
3.53 in
Max. Pressure
20 psi
Length
100 ft
Bend Radius
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3022-0300-100
- Zoro #
- G316501571
- UPC #
- 746041435370
- Country of Origin
- Unknown
Dimensions
- Inside Dia.
- 3 in
- Outside Dia.
- 3.53 in
- Length
- 100 ft
- Bend Radius
- 4 in
Details
- Max. Pressure
- 20 psi
- Vacuum Rating
- 18 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.