3 X 100 NBR/PVC, HD WATER DISCHARGE 250PSIWP, SOLD IN 100 FOOT LENGTH INCREMENTS
- Mfr # 4359-0300-100
- Zoro # G816478052
product price:Â
$
9.25
/ea
Sold in multiples of 100 for
$925.00
Key Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Inside Dia.
3 in
Max. Pressure
250 psi
Length
100 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4359-0300-100
- Zoro #
- G816478052
- UPC #
- 746041340827
- Country of Origin
- Türkiye
- Tube Material
- Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
- Max. Pressure
- 250 psi
- Color
- Black
Dimensions
- Inside Dia.
- 3 in
- Length
- 100 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.