3/4 A AL ADAPTER X F NPT
Mfr # A075AL
Zoro # G916491876
product price: $2.35
/eaSold in multiples of 4 for $9.40
Key Features
Material of Construction
Aluminum
Max. Pressure (PSI)
250 psi
Size (In.)
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A075AL
Zoro #
G916491876
UPC #
746041506889
Country of Origin
Taiwan, Province of China
Dimensions
Size (In.)
3/4 in
Details
Material of Construction
Aluminum
Max. Pressure (PSI)
250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.