3/4 D BR COUPLER X F NPT
Mfr # D075B
Zoro # G116491980
product price: $9.19
/eaSold in multiples of 2 for $18.38
Key Features
Size (In.)
3/4 in
Max. Pressure (PSI)
250 psi
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D075B
Zoro #
G116491980
UPC #
746041331917
Country of Origin
China
Dimensions
Size (In.)
3/4 in
Details
Max. Pressure (PSI)
250 psi
Material of Construction
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.