3/4 E BR ADAPTER X SHANK
Mfr # E075B
Zoro # G816491693
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Material of Construction
Brass
Size (In.)
3/4 in
Max. Pressure (PSI)
250 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E075B
Zoro #
G816491693
UPC #
746041333003
Country of Origin
China
Dimensions
Size (In.)
3/4 in
Details
Material of Construction
Brass
Max. Pressure (PSI)
250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.