Zoro Homepage

3/4 GHT BRASS NOZZLE

  • Mfr # BN075

  • Zoro # G716501669


product price: $15.89
/ea

Key Features

Material
Cast Brass
Thread Type
GHT (Garden Hose Thread)
Finish
Satin
Max. Pressure
100 psi
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN075
Zoro #
G716501669
UPC #
746041334260
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Thread Size
3/4 in

Details

Material
Cast Brass
Thread Type
GHT (Garden Hose Thread)
Finish
Satin
Max. Pressure
100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.